
Claire 2 Light Drum Shade Mini Pendant With Chrome Finish
Mfr # 5535P6C-R
Zoro # G112669468
product price: $57.15
/eaKey Features
Color
Chrome
Height
17 in
Length
17 in
Housing Finish
Chrome
Lamp Type
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5535P6C-R
Zoro #
G112669468
UPC #
695320021547
Country of Origin
China
Dimensions
Height
17 in
Length
17 in
Width
6 in
Diameter
6 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Voltage
120V
Number of Lights
2
Light Type
G9
Style
Crystal
Collection Name
Claire
Shade Material
Metal
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
2
Finish
Chrome
Material
Metal
Installation Location
Indoor
Description
Add an unexpected drama to your living space with the Claire 2 Light Pendant. This glittering drum shade mini pendant has a 6 inch diameter and will look great when hung singly or in groups. Finished in chrome, this lighting will bring a sense of sophistication to a dull corner or an uninteresting space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.