Collar 28 Light Chandelier With Satin Gold Finish

  • Mfr # 1121P48-28-602

  • Zoro # G712669325


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
28
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121P48-28-602
Zoro #
G712669325
UPC #
695320106930
Country of Origin
China

Dimensions

Length
15 in
Diameter
48 in

Details

Fixture Type
Chandelier
Lamp Quantity
28
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
5 W
Finish
Satin Gold
Glass Color
Clear
Color
Satin Gold
Voltage
120V
Material
Metal
Installation Location
Indoor

Description

Both edgy and sophisticated, the Collar 28 Light Chandelier has the functionality and style presence that can benefit any setting. It features a satin gold circular metal band measuring 28 inches in diameter. Around it are cylindrical tube glasses serving as shades that diffuse light throughout the space. This modern and futuristic light fixture can bring a designer inchspired touch to any interior.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.