
Collar 63 Light Chandelier With Satin Gold Finish
Mfr # 1121P48-63-602
Zoro # G412669366
product price: $565.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
63
Housing Finish
Satin Gold
Lamp Type
LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1121P48-63-602
Zoro #
G412669366
UPC #
695320106947
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
63
Housing Finish
Satin Gold
Lamp Type
LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
5 W
Finish
Satin Gold
Glass Color
Clear
Description
Take any space to the next level with this futuristic light fixture. The Collar 63 Light Chandelier features a three Tiered assembly of golden bands ringed by cylindrical glass tubes serving as shades for each bi-pin bulb. Wherever you choose to place this - be it a hallway or a large living room - it can surely heighten the ambiance in the room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.