Zoro Homepage

Colosseum 4 Light Bathroom Sconce With Chrome Finish

  • Mfr # 8007W7C

  • Zoro # G812668976


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
5 in
Length
16 in
Voltage
120V
Light Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8007W7C
Zoro #
G812668976
UPC #
695320011661
Country of Origin
China

Dimensions

Height
5 in
Length
16 in
Width
7 in

Details

Color
Chrome
Voltage
120V
Light Type
E12
Housing Material
Metal
Installation Location
Indoor

Description

Make your bathroom not just a place for personal hygiene but also a haven of luxury with this Colosseum 4 Light Wall Sconce. This bathroom wall light allows you to punctuate a small room with your own personal style statement while keeping it well-lit. Designed with a glamorous crystal-covered shade, this bathroom sconce can instantly give a casual powder room or bathroom a first-class upgrade.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.