Shop CWI LIGHTING
See all product information
Create Account
Contour Integrated LED 19in Brass Wall Light with Handcrafted Glass
- Mfr # 1724W19-1-624
- Zoro # G323313914
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Height
19 in
Width
7.2 in
Fixture Voltage
120V
Finish
Brass
Standards
BACL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1724W19-1-624
- Zoro #
- G323313914
- UPC #
- 695320108453
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Brass
- Item
- Wall Light
- Standards
- BACL
- Application
- Indoor
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Collection
- Contour
- Body Material
- Iron
- Light Type
- Wall Lights
- Glass Type
- Artisanal Glass
- Watts
- 8 W
- Lumens
- 416 lm
Dimensions
- Height
- 19 in
- Width
- 7.2 in
- Depth
- 4.5 in
Description
Refined and sculptural, the Contour Wall Light brings a sense of modern artistry to interior spaces. Its linear form is accented by a distinctive angular transition, finished in a warm brass that adds depth and sophistication. An elongated diffuser of handcrafted glass introduces rich texture and subtle variation, enhancing both the fixture’s visual interest and light diffusion. Designed with integrated LED, Contour features five selectable CCT options, allowing the illumination to be precisely tailored from a soft, inviting glow to a brighter, more contemporary light. Intended for indoor use, this wall light serves as both a functional source of illumination and a refined design statement for hallways, accent walls, and curated interior settings.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.