
Corna 12 Light Down Chandelier With Matte Black & Satin Gold Finish
Mfr # 1017P32-12-129-A
Zoro # G912669323
product price: $646.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Matte Black & Satin Gold
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1017P32-12-129-A
Zoro #
G912669323
UPC #
695320042665
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Matte Black & Satin Gold
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Matte Black & Satin Gold
Description
The Oversized Corna 12 Light 32 inch Chandelier in Matte Black & Satin Gold is a transitional lighting option displaying an interesting mix of classic and contemporary elements. Designed with an adjustable chain, a candelabra base with a modern update, and a luxurious black-and-gold color palette, this down chandelier is one that will give your space an understated elegance and an indulgent feel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.