
Crawford 1 Light Black Outdoor Hanging Light
Mfr # 0417P9-1-101
Zoro # G212532983
product price: $180.00
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Outdoor Hanging Light
Length
9 in
Height
18 in
Finish
Black
Glass Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0417P9-1-101
Zoro #
G212532983
UPC #
695320106749
Country of Origin
China
Dimensions
Length
9 in
Width
9 in
Height
18 in
Details
Bulb Base Type
Outdoor Hanging Light
Finish
Black
Glass Finish
Black
Light Bulb Wattage
60 W
Dimmable
Yes (Dimmer Not Included)
Voltage
120 V
Glass Color
Clear
Mounting
Chain
Description
Ready to provide your outdoor space with illumination, style, and security is the Crawford 1 Light Black Outdoor Hanging Light. This light fixture has a coated metal frame and glass panels that can stand up to the elements. It's best paired with filament bulbs for that soft glow and welcoming ambiance. A multi-functional addition to your home, this outdoor lighting is one that can serve practical functions while boosting the aesthetic value of your property.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.