Zoro Homepage

Crawford 1 Light Black Outdoor Wall Light

  • Mfr # 0417W11-1-101

  • Zoro # G112532991


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
11 in
Height
12 in
Length
11 in
Fixture Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0417W11-1-101
Zoro #
G112532991
UPC #
695320106732
Country of Origin
China

Dimensions

Width
11 in
Height
12 in
Length
11 in

Details

Voltage
120V
Fixture Housing Color
Black
Housing Material
Metal
Lamp Type
E26
Installation Location
Outdoor

Description

A modern take on a classic, the Crawford 1 Light 11 inch Black Outdoor Wall Light displays a simple and straightforward lantern silhouette with glass panels. Best paired with a tube-shaped filament bulb, this exterior lighting will bring a forward-thinking flair to your outdoor space. This wall lamp is best placed on areas where you'll be moving at night such as the garage or porch.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.