Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crawford 1 Light Black Outdoor Wall Light

  • Mfr # 0417W9-1-101

  • Zoro # G912532986


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
10 in
Length
9 in
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0417W9-1-101
Zoro #
G912532986
UPC #
695320106725
Country of Origin
China

Dimensions

Width
9 in
Height
10 in
Length
9 in

Details

Voltage
120V
Lamp Type
E26
Fixture Housing Color
Black
Housing Material
Metal
Installation Location
Outdoor

Description

A modern take on a classic, the Crawford 1 Light 9 inch Black Outdoor Wall Light displays a simple and straightforward lantern silhouette with glass panels. Best paired with a tube-shaped filament bulb, this exterior lighting will bring a forward-thinking flair to your outdoor space. This wall lamp is best placed on areas where you'll be moving at night such as the garage or porch.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.