Zoro Homepage

Cristini 1 Light Bathroom Sconce With Satin Nickel Finish

  • Mfr # 5442W6SN

  • Zoro # G612669418


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
5 in
Length
5 in
Voltage
120V
Light Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5442W6SN
Zoro #
G612669418
UPC #
695320011319
Country of Origin
China

Dimensions

Height
5 in
Length
5 in
Width
6 in

Details

Color
Satin Nickel
Voltage
120V
Light Type
G9
Housing Material
Metal
Installation Location
Indoor

Description

Loved for its simple looks, the Satin Nickle 1 Light Wall Sconce will bring light, comfort, and an element of style to your space. Use this in the living room for layering light and giving your sitting area a more welcoming ambiance. Situate this in the bedroom for bedside wall lighting that's clean and practical. install a pair in the bathroom to flank your mirror so your face is nicely lit for make-up and personal preparation.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.