Zoro Homepage

Cristini 2 Light Vanity Light With Satin Nickel Finish

  • Mfr # 5442W12SN

  • Zoro # G212669320


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
5 in
Length
5 in
Voltage
120V
Light Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5442W12SN
Zoro #
G212669320
UPC #
695320011289
Country of Origin
China

Dimensions

Height
5 in
Length
5 in
Width
12 in

Details

Color
Satin Nickel
Voltage
120V
Light Type
G9
Housing Material
Metal
Installation Location
Indoor

Description

Classy, versatile, compact, and functional. The Satin Nickle 2 Light Wall Sconce features two cube shades made from off-white glass. Dimmer-compatible, this fixture would make a great addition in the bedroom, living room, hallway, entertainment room, and your home office. Its clean lines and elegant profile will complement most design aesthetics so you don't have to worry about its style clashing with your existing decor.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.