Zoro Homepage

Cristini 3 Light Vanity Light With Satin Nickel Finish

  • Mfr # 5442W20SN

  • Zoro # G212669405


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
5 in
Length
5 in
Voltage
120V
Light Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5442W20SN
Zoro #
G212669405
UPC #
695320011296
Country of Origin
China

Dimensions

Height
5 in
Length
5 in
Width
20 in

Details

Color
Satin Nickel
Voltage
120V
Light Type
G9
Housing Material
Metal
Installation Location
Indoor

Description

You'll love the versatility of this light fixture. The Satin Nickle 3 Light Wall Sconce comes with a satin nickel-finished rectangular backplate holding three off-white glass shades. This light source delivers a gently glow that's perfect for keeping a small space nicely lit. Situate this in the bathroom as vanity light or use it to illuminate a hallway.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.