Croissant 6 Light Pendant With Satin Gold Finish

  • Mfr # 1269P7-6-602

  • Zoro # G312668735


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Gold
Length
7 in
Housing Finish
Satin Gold
Lamp Type
Incandescent
Mounting
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1269P7-6-602
Zoro #
G312668735
UPC #
695320106954
Country of Origin
China

Dimensions

Height
29 in
Length
7 in
Width
7 in

Details

Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Incandescent
Mounting
Rod
Voltage
120 V
Number of Lights
6
Light Type
Incandescent
Style
Crystal
Collection Name
Croissant
Shade Color Family
Clear
Chandelier/ Pendant Type
Pendant
Number of Light Bulbs Required
6
Finish
Satin Gold
Glass Color
Clear

Description

Add a touch of elegance to any small space with the Croissant 6 Light Pendant. This mini hanging light fixture is versatile enough to suit any space. Use it singly to accentuate a dull corner or install it in multiples to illuminate a table or kitchen workspace. With this lighting option, you'll be able to instantly and affordably change the mood in a room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.