Zoro Homepage

Cube 3 Light Chandelier With Chrome Finish

  • Mfr # QS8381P12C-S

  • Zoro # G012669452


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS8381P12C-S
Zoro #
G012669452
UPC #
695320025583
Country of Origin
China

Dimensions

Width
12 in
Length
15 in

Details

Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor

Description

A lighting option that's fair and square when it comes to design. This modern Cube 3 Light Pendant features a glittering box of light caged by an open cube frame. This is one fabulous choice to pick when looking for a simple and straightforward way to add a touch of glamour to your home.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.