
Cube 5 Light Chandelier With Chrome Finish
Mfr # QS8381P14C-S
Zoro # G012669384
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS8381P14C-S
Zoro #
G012669384
UPC #
695320012866
Country of Origin
China
Dimensions
Width
14 in
Length
17 in
Details
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Certainly a head-turning luminaire with an ultra-modern profile. The Cube 5 Light Pendant will wow you with the luxe glow it radiates. This modern chandelier features a double cube pendant; one is fully covered in clear crystals while the other is an open cube frame. Finished in chrome, this glittering chandelier makes for an out of the box choice for interior lighting.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.