Zoro Homepage

Da Vinci 1 Light Wall Light With Brass Finish

  • Mfr # 1153W9-1-169

  • Zoro # G412668840


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
10 in
Fixture Voltage
120V
Lamp Type
G9
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1153W9-1-169
Zoro #
G412668840
UPC #
695320069891
Country of Origin
China

Dimensions

Height
8 in
Width
10 in
Length
29 in

Details

Fixture Voltage
120V
Lamp Type
G9
Housing Material
Metal
Installation Location
Indoor
Color
Medallion Gold

Description

Looking decidedly modern, the Da Vinci 1 Light Wall Sconce brings a gleaming style to a space. Crafted of metal, finished in brass, and adorned with a frosted glass ball of light, this wall lamp will let you see your home in a new light. Perfect for bathrooms, hallways, and even shaded porches, this spherical luminaire will add a chic touch to your living space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.