Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daisy 13 Light Flush Mount With Chrome Finish

  • Mfr # 5650C24C

  • Zoro # G112669062


product price: $1,930.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
24 in
Width
24 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5650C24C
Zoro #
G112669062
UPC #
695320024593
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Height
30.5 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Fabulous and captivating, the Daisy 13 Light Flush Mount exudes a charming character that can bring life into your home interiors. This chrome-finished light source with curtains of silver-toned strands is a bold piece of lighting that can set an elegant tone for the rest of your space. Mount it on the entryway foyer for a dramatic welcome for your guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.