
Daisy 16 Light Down Chandelier With Chrome Finish
Mfr # 5650P24C-12L
Zoro # G112669079
product price: $1,930.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
16
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5650P24C-12L
Zoro #
G112669079
UPC #
695320024609
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
16
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Chrome
Description
This Daisy 16 Light Chandelier can help you make the right first impression. Perfect for the entryway, this large down chandelier will shed some glam light on the first steps into your home. This long, tiered, and artistic light fixture offers dramatic lighting through its soft curves, dainty layers, and lustrous curtains of silvery strands. This foyer lighting is guaranteed to dazzle your guests.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.