
Daisy 7 Light Down Chandelier With Chrome Finish
Mfr # 5650P47C
Zoro # G912669224
product price: $2,058.00
/ea
Free Shipping & Returns
Key Features
Length
19 in
Width
47 in
Height
19 in
Frame Material
Metal
Frame Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5650P47C
Zoro #
G912669224
UPC #
695320024630
Country of Origin
China
Dimensions
Length
19 in
Width
47 in
Height
19 in
Details
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
Installation Location
Indoor
Description
Offering the perfect balance of warmth and aesthetics, the Daisy 13 Light Chandelier is a fine choice for dining room lighting. This down chandelier features a rectangular profile composed of silvery strands dangling from a curvy chrome-finished metal frame. The bulbs are concealed by the soft and glittery curtain of aluminum chains. This dressy tassel inchspired light source can certainly provide your space with a high-end finish.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.