Zoro Homepage

Darleen 1 Light Down Pendant With Black Finish

  • Mfr # 9650P16-1-101

  • Zoro # G312669169


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
16 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9650P16-1-101
Zoro #
G312669169
UPC #
695320033991
Country of Origin
China

Dimensions

Height
17 in
Length
16 in
Width
16 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Darleen
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black

Description

For your modern rustic interiors, here is the perfect light source. The Darleen 1 Light Down Pendant features an attractive shade in the form of an onion-shaped metalwork. Peeping through the cage-like silhouette is an E26 bulb meant to be exposed for that organic warmth. This light fixture has a 16 inch diameter and will look good in pairs when set over a long dining table or kitchen island.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.