
Darya 1 Light Down Mini Pendant With Brown Finish
Mfr # 9700P7-1-197
Zoro # G312668001
product price: $52.25
/eaKey Features
Color
Brown
Height
11 in
Length
7 in
Housing Finish
Brown
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9700P7-1-197
Zoro #
G312668001
UPC #
695320035933
Country of Origin
China
Dimensions
Height
11 in
Length
7 in
Width
7 in
Details
Color
Brown
Housing Finish
Brown
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Craftsman/Mission
Collection Name
Darya
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Brown
Description
A beautiful combination of mesh paneling and edgy ironwork. The Darya 1 Light Pendant is one you can rely on when it comes to adding a warm glow and a dramatic ambiance to a modern farmhouse or rustic industrial interior. Suspend a series of this 7 inch cylindrical pendant over your granite island counter and let it diffuse not just warm illumination but also industrial warmth to your kitchen workspace.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.