
Darya 5 Light Up Pendant With Brown Finish
Mfr # 9700P22-5-197
Zoro # G312667813
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
13 in
Length
22 in
Housing Finish
Brown
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9700P22-5-197
Zoro #
G312667813
UPC #
695320035919
Country of Origin
China
Dimensions
Height
13 in
Length
22 in
Width
22 in
Details
Color
Brown
Housing Finish
Brown
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Style
Craftsman/Mission
Collection Name
Darya
Chandelier/ Pendant Type
Up Pendant
Number of Light Bulbs Required
5
Finish
Brown
Description
Include the Darya 5 Light Round Chandelier in your living space and easily give your humble abode a bold industrial edge. This up pendant features a mesh panel inner shade enveloped by circles of textured steel rods. Finished in a dark brown shade, this 22 inch round chandelier with five bulbs will most likely also bring a touch of welcoming warmth to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.