Zoro Homepage

Dash 3 Light Drum Shade Chandelier With Chrome Finish

  • Mfr # 5443P14C (Off White)

  • Zoro # G312667882


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Drum Shade Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5443P14C (Off White)
Zoro #
G312667882
UPC #
695320012804
Country of Origin
China

Dimensions

Length
11 in
Diameter
14 in

Details

Fixture Type
Drum Shade Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor

Description

Take your interiors' look from beautiful to absolutely gorgeous with the simple addition of this Dash 3 Light Pendant. Inside a drum shade is an assembly of crystals that diffuses a warm yet glittering glow. This light source will easily fit into different areas in your home. Pick the clear crystal with off white shade to create an illusion of a bigger space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.