Zoro Homepage

Dash 3 Light Table Lamp With Chrome Finish

  • Mfr # 5443T14C (Black)

  • Zoro # G812532956


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Chrome
Bulb Type
E26
Voltage
120V
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5443T14C (Black)
Zoro #
G812532956
UPC #
695320013030
Country of Origin
China

Dimensions

Length
20 in
Outside Diameter
14 in

Details

Material
Metal
Finish
Black
Color
Chrome
Bulb Type
E26
Voltage
120V
Installation Location
Indoor

Description

Bring a dash of charm to any room in your home with the Dash 3 Light Table Lamp. Place it on top of a console table in the dining room for some mood lighting or use it to glam up a home office. This light source features a chrome-finished stand with a 14 inch drum shade enveloping a gathering of faceted crystal beads. The black shade is perfect for creating visual interest and depth in a modern, minimalist, or too neutral-looking room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.