Zoro Homepage

Dash 3 Light Table Lamp With Chrome Finish

  • Mfr # 5443T14C (Off White)

  • Zoro # G212532945


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Chrome
Bulb Type
E26
Length
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5443T14C (Off White)
Zoro #
G212532945
UPC #
695320013047
Country of Origin
China

Dimensions

Length
20 in
Outside Diameter
14 in

Details

Material
Metal
Finish
Off White
Color
Chrome
Bulb Type
E26
Voltage
120V
Installation Location
Indoor

Description

Bring a dash of charm to any room in your home with the Dash 3 Light Table Lamp. Place it on top of a console table in the dining room for some mood lighting or use it to glam up a home office. This light source features a chrome-finished stand with a 14 inch drum shade enveloping a gathering of faceted crystal beads. The off white shade is perfect for creating a soothing yet luxe environment and for softening the look of a dark or stark white room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.