
Dash 4 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5443P18C (Black)
Zoro # G912667916
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5443P18C (Black)
Zoro #
G912667916
UPC #
695320012828
Country of Origin
China
Dimensions
Diameter
18 in
Length
13 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
The Dash 4 Light Chandelier is ready to bring a dash of glitter and a dose of style to your space. This light source measures 18 inches in diameter and has a chrome-finished hardware. Perfect for contemporary spaces, this medium-sized light source with dangling crystal beads can help create a dramatic atmosphere in a not-so-big space. The statement-making black shade is perfect for creating drama in an otherwise boring room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.