Zoro Homepage

Dash 4 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5443C18C (Off White)

  • Zoro # G812669508


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
12 in
Width
18 in
Lamp Type
E26
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5443C18C (Off White)
Zoro #
G812669508
UPC #
695320012774
Country of Origin
China

Dimensions

Length
12 in
Width
18 in
Height
12 in
Diameter
18 in

Details

Housing Finish
Chrome
Lamp Type
E26
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

Up the luxe factor of your small space with the Dash 4 Light Flush Mount. This round light fixture is designed with an 18 inch shade enveloping dangling strands of faceted clear crystals. Mounted close to the ceiling, this fixture doesn't have any visible chain or downrod stem that will take visual space. The off-white shade can visually increase the look of your space and provide it with a sense of purity and refined elegance.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.