
Deco 4 Light Down Chandelier With Medallion Gold Finish
Mfr # 1112P16-4-169
Zoro # G912668746
product price: $628.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
4
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112P16-4-169
Zoro #
G912668746
UPC #
695320069068
Country of Origin
China
Dimensions
Length
14 in
Diameter
16 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
4
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Medallion Gold
Color
Medallion Gold
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Dress up your space with something unique and interesting. Hang the Deco 4 Light Chandelier in your kitchen, home office, bedroom, or your spacious walk inch closet and see it give your space an instant glow up. This down chandelier is designed with a round frame of medallion gold bars suspending from a golden chain. Dropping from the golden metal frame are clear crystal prisms that surround four candelabra-based bulbs. This chandelier measures 16 inches in diameter.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.