
Deco 4 Light Down Mini Chandelier With Medallion Gold Finish
Mfr # 1112P12-4-169
Zoro # G212668828
product price: $522.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Mini Chandelier
Lamp Quantity
4
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112P12-4-169
Zoro #
G212668828
UPC #
695320069082
Country of Origin
China
Dimensions
Length
24 in
Diameter
12 in
Details
Fixture Type
Down Mini Chandelier
Lamp Quantity
4
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Medallion Gold
Voltage
120V
Color
Medallion Gold
Material
Metal
Installation Location
Indoor
Description
The Deco 4 Light Mini Chandelier is designed to add romance to a space. It looks very luxe and will suit different interior design themes, from contemporary to modern farmhouse styles. Its compact size makes it more versatile than you might think. It can add a classy touch to any room without being overpowering. This medium-sized fixture has a 12 inch diameter and requires four candelabra-based bulbs.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.