
Deco 7 Light Down Chandelier With Medallion Gold Finish
Mfr # 1112P24-7-169
Zoro # G212668873
product price: $1,048.00
/eaKey Features
Fixture Type
Down Chandelier
Lamp Quantity
7
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112P24-7-169
Zoro #
G212668873
UPC #
695320069051
Country of Origin
China
Dimensions
Diameter
24 in
Length
16 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
7
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Medallion Gold
Color
Medallion Gold
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Make a big design statement in your living space or high-ceiling bedroom by installing the Deco 7 Light Chandelier. Finished in medallion gold, this down chandelier casts an elegant glow and rounds out a space with regal charm. It is designed with a 24 inch shade with a frame designed using a circular assembly of narrow metal bars in gold finish. Encircling the seven candelabra-based bulbs are circular rows of clear crystal prisms.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.