
Desire 12 Light Drum Shade Chandelier With Oil Rubbed Bronze Finish
Mfr # 9809P17-12-109-A
Zoro # G612669074
product price:Â $660.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
12
Housing Finish
Oil Rubbed Bronze
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9809P17-12-109-A
Zoro #
G612669074
UPC #
695320028249
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
12
Housing Finish
Oil Rubbed Bronze
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Oil Rubbed Bronze
Glass Color
Clear
Description
The Desire 12 Light Chandelier has what it takes to be the crowning statement in your living space. This captivating drum shade chandelier is styled with a 12-arm candelabra inner frame housed in a glass lantern cage. The oil rubbed bronze finish completes the Old World charm of this luminary. Measuring 17 inches in diameter, this classy light source with antique appeal will effortlessly transform the vibe in wherever you choose to install it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.