Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desire 3 Light Cage Flush Mount With Oil Rubbed Bronze Finish

  • Mfr # 9809C10-3-109

  • Zoro # G012669193


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Length
9 in
Width
9 in
Lamp Type
Cage Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9809C10-3-109
Zoro #
G012669193
UPC #
695320028225
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
11 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
Cage Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Oil Rubbed Bronze
Glass Color
Clear

Description

The Desire 3 Light Flush Mount is styled with a combination of farmhouse comfort and industrial edginess. The rustic look is finished by an oil rubbed bronze polish. Use this close-to-ceiling light source to illuminate a room that cannot accommodate a chandelier or pendant light. This functional and ornamental luminary will give a tight space that hint of style detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.