
Desire 3 Light Drum Shade Mini Pendant With Oil Rubbed Bronze Finish
Mfr # 9809P9-3-109
Zoro # G812668945
product price:Â $278.00
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Height
19 in
Length
9 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9809P9-3-109
Zoro #
G812668945
UPC #
695320028263
Country of Origin
China
Dimensions
Height
19 in
Length
9 in
Width
9 in
Details
Color
Oil Rubbed Bronze
Housing Finish
Oil Rubbed Bronze
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Desire
Shade Material
Glass
Shade Color Family
Clear
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
3
Finish
Oil Rubbed Bronze
Glass Color
Clear
Description
It's impossible to not like this drum shade lantern. The Desire 3 Light Pendant holds a metal candelabra frame encased in a clear glass shade that takes the shape and style of a vintage lantern. Expect this 9 inch fixture to light the night with a soft glow and an ambient mood.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.