
Desire 4 Light Drum Shade Mini Pendant With Oil Rubbed Bronze Finish
Mfr # 9809P11-4-109
Zoro # G112669109
product price:Â $340.00
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Height
24 in
Length
11 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9809P11-4-109
Zoro #
G112669109
UPC #
695320028232
Country of Origin
China
Dimensions
Height
24 in
Length
11 in
Width
11 in
Details
Color
Oil Rubbed Bronze
Housing Finish
Oil Rubbed Bronze
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Desire
Shade Material
Glass
Shade Color Family
Clear
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
4
Finish
Oil Rubbed Bronze
Glass Color
Clear
Description
Whether you have an airy modern farmhouse or a moody urban industrial space, this light fixture will feel right at home. Designed with a lantern-like shade composed of oil rubbed bronze metal and clear glass panels, this 11 inch hanging light fixture will provide your interior with neat, modern rustic vibe. Light comes from candelabra bulbs that you can pair with a dimmer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.