
Deux Lunes LED Chandelier With Sun Gold & Black Finish
Mfr # 1215P20-2-625
Zoro # G412669045
product price: $292.00
/ea
Free Shipping & Returns
Key Features
Length
17 in
Frame Material
Metal
Frame Finish
Sun Gold & Black
Voltage
120V
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215P20-2-625
Zoro #
G412669045
UPC #
695320104998
Country of Origin
China
Dimensions
Length
17 in
Width
20 in
Details
Frame Material
Metal
Frame Finish
Sun Gold & Black
Voltage
120V
Bulb Type
Integrated LED
Lumens
624
Installation Location
Indoor
Description
Complement your open floor plan and modern furniture with the subdued charm of this 20 inch Deux Lunes LED Chandelier. Featuring a trio of adjustable rings, two of which with integrated LEDs, this beautiful chandelier in sun gold and black finish will complete the stylish look of your industrial-chic dining area or modern-rustic living room interiors.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold & black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.