
Deux Lunes LED Chandelier With Sun Gold & Black Finish
Mfr # 1215P29-2-625
Zoro # G012669001
product price: $376.00
/ea
Free Shipping & Returns
Key Features
Length
17 in
Frame Material
Metal
Frame Finish
Sun Gold & Black
Voltage
120V
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1215P29-2-625
Zoro #
G012669001
UPC #
695320105001
Country of Origin
China
Dimensions
Length
17 in
Width
29 in
Details
Frame Material
Metal
Frame Finish
Sun Gold & Black
Voltage
120V
Bulb Type
Integrated LED
Lumens
832
Installation Location
Indoor
Description
Providing both ambient and direct lighting, the Deux Lunes 29 inch LED Chandelier can help you create a gentle ambiance in your dining room. Its sun gold and black finish is perfect for modern rustic and modern industrial spaces in need of a sleek light fixture that functions as it should and more. This down chandelier is the best pick when you also want to create subtle architectural interest in your ceiling.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold & black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.