
Diamond 1 Light Down Pendant With Black Finish
Mfr # 9600P18-1-101
Zoro # G112669017
product price: $152.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
18 in
Length
18 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9600P18-1-101
Zoro #
G112669017
UPC #
695320026917
Country of Origin
China
Dimensions
Height
18 in
Length
18 in
Width
18 in
Diameter
18 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Diamond
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor
Description
The Diamond 18 inch 1 Light Chandelier will suit most interior design applications. Use as dining room down pendant light, a unique source of light in a hallway, lighting plus visual interest for an all-white kitchen, or as ambient light provider for the home office. The refined silhouette and edgy appeal of this light fixture can give any space an architectural yet casual feel.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.