Zoro Homepage

Double Sphere 21 Light Flush Mount With Chrome Finish

  • Mfr # 6608C47C

  • Zoro # G212669191


product price: $1,348.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Housing Finish
Chrome
Length
47 in
Width
47 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6608C47C
Zoro #
G212669191
UPC #
695320003765
Country of Origin
China

Dimensions

Length
47 in
Width
47 in
Height
110 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Got an extra big space that now looks boring and bland? Give it a facelift by replacing the old lighting with this new and sparkling Double Sphere 21 Light Flush Mount Chandelier. With two spherical silhouettes formed by dangling crystals on delicate, barely-there strings, this glam light offers brilliance that can bring life and character to an otherwise dull space. Whether switched on or off, expect this statement-making light source to glam up your home and wow your guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.