Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Spiral 12 Light Flush Mount With Chrome Finish

  • Mfr # 6606C32C

  • Zoro # G412669199


product price: $1,768.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Finish
Chrome
Length
106 in
Lamp Type
GU10
Voltage
120V
Height
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6606C32C
Zoro #
G412669199
UPC #
695320003444
Country of Origin
China

Dimensions

Length
106 in
Width
32 in
Height
106 in
Diameter
32 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

The upscale look and feel of Double Spiral 12 Light Flush Mount will dazzle your guests. This breathtaking light source will elongate a room as it evenly spreads light and draws eyes around the room. It's bound to create a stunning style statement with its double spiral outline of clear crystal beads. A vertical curtain of barely-there crystal strands form a see-through shade that adds not just style but also a layer of light. This sparkling light source is the lavish finish that will complete the opulent look of your home.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.