Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Spiral 4 Light Flush Mount With Chrome Finish

  • Mfr # 6606C14C

  • Zoro # G912669057


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
14 in
Width
14 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6606C14C
Zoro #
G912669057
UPC #
695320008111
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
32 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

The Double Spiral 4 Light Chandelier is a sleek and refined statement chandelier that diffuses sparkling light around the room. Its chrome canopy measures 14 inches in diameter while the double spiral crystal drop measures 32 inches in height. The slim and narrow silhouette of this light source can make a room appear bigger and brighter without taking so much space. Add this decorative light source to your living room or entryway and make it appear spacious and luxurious even without the extra high ceiling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.