Zoro Homepage

Double Spiral 6 Light Flush Mount With Chrome Finish

  • Mfr # 6606C20C

  • Zoro # G412669014


product price: $618.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
47 in
Lamp Type
GU10
Voltage
120V
Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6606C20C
Zoro #
G412669014
UPC #
695320003659
Country of Origin
China

Dimensions

Length
47 in
Width
20 in
Height
47 in
Diameter
20 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

A lavish lighting that will easily add luxury to your home. Replace your outdated light fixture with the Double Spiral 6 Light Flush Mount Chandelier and take your lighting and decor up a couple of notches. With a 20 inch round canopy in chrome and a height measuring 47 inches, this chandelier will add a new level of class to any room. Its spiraling crystal silhouette will look absolutely gorgeous on the living room, the foyer, or in a stairwell.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.