
Dragonswatch Integrated LED Black Chandelier
Mfr # 1703P48-18-101-RC
Zoro # G812667863
product price: $1,468.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
18
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703P48-18-101-RC
Zoro #
G812667863
UPC #
695320044997
Country of Origin
China
Dimensions
Length
20 in
Height
4.3 in
Width
48 in
Details
Fixture Type
Chandelier
Lamp Quantity
18
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
32 W
Finish
Black
Color
Black
Material
Metal
Voltage
120V
Lumens
1664
Installation Location
Indoor
Description
Elevate your space with the Dragonswatch Integrated LED Chandelier. A sleek fusion of contemporary design that offers brilliance. Crafted with precision, its clean lines and beautiful black finish make a bold statement in any room. The adjustable height feature ensures a perfect fit for your space, all while offering a warm glow. Experience modern elegance and effortless style with this sophisticated chandelier.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.