Zoro Homepage

Dragonswatch Integrated LED Black Wall Light

  • Mfr # 1703W5-101

  • Zoro # G912667954


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
4.3 in
Fixture Voltage
120V
Lamp Type
Integrated LED
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703W5-101
Zoro #
G912667954
UPC #
695320045017
Country of Origin
China

Dimensions

Height
4 in
Width
4.3 in
Length
18 in

Details

Fixture Voltage
120V
Finish
Black
Lamp Type
Integrated LED
Housing Material
Metal
Lumens
156
Color
Black
Installation Location
Indoor

Description

Illuminate your living space with the Dragonswatch Integrated LED Wall Light. A seamless marriage of modern design and ambient lighting. The wall-mounted fixture boasts clean lines and a beautiful black finish, adding a touch of contemporary sophistication to any room. Elevate your walls with this stylish and functional dimmable wall light, bringing together modern aesthetics and practical lighting for a captivating ambiance.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.