Zoro Homepage

Dragonswatch Integrated LED Satin Gold Vanity Light

  • Mfr # 1703W26-602

  • Zoro # G012668011


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Gold
Height
4 in
Length
4.3 in
Width
26 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703W26-602
Zoro #
G012668011
UPC #
695320045048
Country of Origin
China

Dimensions

Height
4 in
Length
4.3 in
Width
26 in

Details

Color
Satin Gold
Housing Finish
Satin Gold
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
312
Installation Location
Indoor

Description

Elevate your space with the Dragonswatch Integrated LED Vanity Light. A sleek fusion of contemporary design that offers brilliance. Crafted with precision, its clean lines and gorgeous satin gold finish make a bold statement in any room. Experience modern elegance and effortless style with this sophisticated chandelier.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.