
Dragonswatch Integrated LED Satin Gold Wall Light
Mfr # 1703W5-602
Zoro # G912668005
product price: $144.00
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
4.3 in
Fixture Voltage
120V
Length
18 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703W5-602
Zoro #
G912668005
UPC #
695320045024
Country of Origin
China
Dimensions
Height
4 in
Width
4.3 in
Length
18 in
Details
Fixture Voltage
120V
Finish
Satin Gold
Lamp Type
Integrated LED
Housing Material
Metal
Lumens
156
Color
Satin Gold
Installation Location
Indoor
Description
Illuminate your living space with the Dragonswatch Integrated LED Wall Light. A seamless marriage of modern design and ambient lighting. The wall-mounted fixture boasts clean lines and a beautiful satin gold finish, adding a touch of contemporary sophistication to any room. Elevate your walls with this stylish and functional dimmable wall light, bringing together modern aesthetics and practical lighting for a captivating ambiance.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.