
Dragonswatch LED Integrated Chandelier with Satin Gold Finish
Mfr # 1703P32-45-602
Zoro # G912669675
product price: $2,098.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
45
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703P32-45-602
Zoro #
G912669675
UPC #
695320044522
Country of Origin
China
Dimensions
Length
19 in
Diameter
32 in
Details
Fixture Type
Chandelier
Lamp Quantity
45
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
25 W
Finish
Satin Gold
Voltage
120V
Color
Satin Gold
Material
Metal
Lumens
1300
Installation Location
Indoor
Description
This breathtaking LED Integrated Chandelier with Satin Gold Finish is a beautiful piece from our Dragonswatch Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.