
Dynamic 1 Light Down Mini Pendant With Black Finish
Mfr # 9631P10-1-101
Zoro # G112668898
product price: $108.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
10 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9631P10-1-101
Zoro #
G112668898
UPC #
695320027730
Country of Origin
China
Dimensions
Height
14 in
Length
10 in
Width
10 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Dynamic
Shade Material
Metal
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
The Dynamic 10 inch Single Light Down Mini Pendant can be used not just for task lighting but also for decorative purposes. The shade's shapely silhouette and attractive black finish makes for an edgy decor in a modern, minimalist, or contemporary space. This light source has a single bulb encased in a 10 inch wide, 12 inch tall metal shade. Hang a trio over a kitchen island to illuminate a work surface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.