Zoro Homepage

Dynamic 1 Light Down Pendant With Black Finish

  • Mfr # 9633P16-1-101

  • Zoro # G012669124


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
12 in
Length
12 in
Housing Finish
Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9633P16-1-101
Zoro #
G012669124
UPC #
695320027754
Country of Origin
China

Dimensions

Height
12 in
Length
12 in
Width
16 in
Diameter
16 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Dynamic
Shade Material
Metal
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor

Description

The Dynamic 16 inch Single Light Down Pendant is an attractive fixture to illuminate a modern dining space. The black finish of the shapely shade can also add dimension and bring fluidity to modern interiors. With rounded edges, this light source can evoke warmth while looking stylish and dramatic.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.