
Electra 12 Light Up Chandelier With Oxidized Bronze Finish
Mfr # 9836P37-12-125
Zoro # G212667838
product price: $1,276.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
12
Housing Finish
Oxidized Bronze
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9836P37-12-125
Zoro #
G212667838
UPC #
695320029307
Country of Origin
China
Dimensions
Length
45 in
Diameter
37 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
12
Housing Finish
Oxidized Bronze
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Oxidized Bronze
Color
Oxidized Bronze
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
With an electrifying appeal, this Electra 12 Light Chandelier can give your living room, dining area, bedroom, or foyer an incredible makeover. This oversized modern candelabra in oxidized bronze finish features graceful arms adorned with draping and dripping crystal beads. You can rely on this light source to effortlessly bring character to a room that is lacking personality.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful oxidized bronze finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.