
Electra 4 Light Up Chandelier With Oxidized Bronze Finish
Mfr # 9836P17-4-125
Zoro # G812667849
product price: $420.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
4
Housing Finish
Oxidized Bronze
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9836P17-4-125
Zoro #
G812667849
UPC #
695320029284
Country of Origin
China
Dimensions
Diameter
17 in
Length
25 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
4
Housing Finish
Oxidized Bronze
Lamp Type
E26
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Oxidized Bronze
Material
Metal
Color
Oxidized Bronze
Voltage
120V
Installation Location
Indoor
Description
Cozy up a flat and cold space with the presence of the Electra 4 Light Chandelier. This light fixture finished in oxidized bronze displays a candelabra frame with dangling teardrop crystals and a draping of crystal strands. Best paired with flame-tip candelabra bulbs, this contemporary up chandelier will not fall short in adding drama and character to your interior.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful oxidized bronze finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.